Motion
AMG-ESC0500-01
AMG-ESC0500-01 EXTRA SUPER CONCENTRATE, 5 GALLON PAIL 1PC, FRAGRANCE FREE
MI ITEM #14303336
MFR #AMG-ESC0500-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMG-ESC0500-01 EXTRA SUPER CONCENTRATE, 5 GALLON PAIL 1PC, FRAGRANCE FREE
MI ITEM #14303336
MFR #AMG-ESC0500-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11.57x10.39x14.57
  • Height
    14.57
  • Length
    11.57
  • Weight
    45 lbs
  • Width
    10.39

Details

  • Application Instructions
    spray, wipe, rinse or wipe with a damp towel.
  • Color
    green
  • Container Type
    plastic
  • Country of Origin
    US
  • Manufacturer Upc Number
    0-19962030338
  • Package Quantity
    1

Overview

Mfr description
AMG-ESC0500-01 EXTRA SUPER CONCENTRATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought