Overview
Mfr description
AMG-OEN27515-01 ODOR ELIMINATOR
Specifications
- Scentpassion fruit
- Container Typeplastic
- Container Size40x48x46
- Height46
- Length40
- Manufacturer Upc Number0-87508-23086-3
- Weight2660 lbs
- Width48
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data