Overview
Mfr description
AMG-OEN5515-01 ODOR ELIMINATOR
Specifications
- Scentpassion fruit
- Container Typeplastic
- Container Size23.25x23.25x34.25
- Height34.25
- Length23.25
- Manufacturer Upc Number0-87508-23086-0
- Weight500 lbs
- Width23.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data