Specifications
Dimensions
- Container Size23.25x23.25x34.25
- Height34.25
- Length23.25
- Weight500 lbs
- Width23.25
Details
- Container Typeplastic
- Manufacturer Upc Number0-87508-23026-9
- Scentpassion fruit
Overview
Mfr description
AMG-OENSC5515-01 ODOR ELIMINATOR