Specifications
Dimensions
- Container Size40x48x46
Details
- Application InstructionsSpray, Rinse or Pressure wash. For light stains, dilute 50/50.
- Container Typeplastic
- Manufacturer Upc Number0-87508-23028-3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)