Overview
Mfr description
AMG-CD5500-01 CONCRETE DISSOLVER
Specifications
- Container Size23.25x23.25x34.25
- Container Typeplastic
- Manufacturer Upc Number0-87508-23029-0
- Application InstructionsSpray, Rinse or Pressure wash. For light stains, dilute 50/50.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data