Overview
Mfr description
AMG-CC5515-01 CONCRETE CLEANER 55 GALLON
Specifications
- Container Size23.25x23.25x34.25
- Container Typeplastic
- Scentpassion fruit
- Manufacturer Upc Number0-87508-23069-6
- Application InstructionsSpray, Rinse or Pressure wash. For light stains, dilute 50/50.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data