Specifications
Dimensions
- Container Size13.25x10.25x10.63
Details
- Application Instructionsspray or brush product onto the area to be cleaned. Allow to penetrate for 5-10 mintues, rinse.
- Container Typeplastic
- Manufacturer Upc Number0-87508-24032-9
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)