Motion
AMG-SC5500-01
AMG-SC5500-01 SUPER CONCENTRATED FORMULA, 55 GALLON DRUM 1PC, FRAGRANCE FREE
Mi Item #14303363
MFR #AMG-SC5500-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMG-SC5500-01 SUPER CONCENTRATED FORMULA, 55 GALLON DRUM 1PC, FRAGRANCE FREE
Mi Item #14303363
MFR #AMG-SC5500-01

Mfr description
AMG-SC5500-01 SUPER CONCENTRATED FORMULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    23.25x23.25x34.25
  • Height
    34.25
  • Length
    23.25
  • Weight
    500 lbs
  • Width
    23.25

Details

  • Application Instructions
    spray, wipe, rinse or wipe with a damp towel.
  • Color
    green
  • Container Type
    plastic
  • Country of Origin
    US
  • Manufacturer Upc Number
    0-8708-21501-3
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)