Motion
AMG-SC0100-04
AMG-SC0100-04 SUPER CONCENTRATED FORMULA, 1 GALLON JUG 4PK, FRAGRANCE FREE
MI ITEM #14303365
MFR #AMG-SC0100-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMG-SC0100-04 SUPER CONCENTRATED FORMULA, 1 GALLON JUG 4PK, FRAGRANCE FREE
MI ITEM #14303365
MFR #AMG-SC0100-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AMG-SC0100-04 SUPER CONCENTRATED FORMULA

Specifications

  • Container Size
    13.25x10.25x10.63
  • Container Type
    plastic
  • Color
    green
  • Application Instructions
    spray, wipe, rinse or wipe with a damp towel.
  • Manufacturer Upc Number
    0-87508-23081-8
  • Weight
    9.25 lbs
  • Package Quantity
    4
  • Height
    10.63
  • Length
    13.25
  • Width
    10.25
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text