Motion
AMG-PWC27500-01
AMG-PWC27500-01 PART WASHER CONCENTRATED SOLUTION, 275 GALLON TOTE 1PC, FRAGRANCE FREE
MI ITEM #14303366
MFR #AMG-PWC27500-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMG-PWC27500-01 PART WASHER CONCENTRATED SOLUTION, 275 GALLON TOTE 1PC, FRAGRANCE FREE
MI ITEM #14303366
MFR #AMG-PWC27500-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AMG-PWC27500-01 PART WASHER CONCENTRATED

Specifications

  • Container Size
    40x48x46
  • Container Type
    plastic
  • Color
    green
  • Manufacturer Upc Number
    0-87508-24033-6
  • Shelf Life
    5y
  • Height
    46
  • Length
    40
  • Weight
    2660 lbs
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought