Specifications
Dimensions
- Container Size23.25x23.25x34.25
Details
- Application Instructionsspray or brush product onto the area to be cleaned. Allow to penetrate for 5-10 mintues, rinse.
- Container Typeplastic
- Manufacturer Upc Number0-87508-23033-7
Overview
Mfr description
AMG-TA5500-01 TAR & ASPHALT REMOVER