Overview
Mfr description
AMG-BEW5500-01 BUILDING CLEANER/EXTERIOR
Specifications
- Container Size23.25x23.25x34.25
- Container Typeplastic
- Height34.25
- Length23.25
- Manufacturer Upc Number0-87508-24042-8
- Package Quantity1
- Weight500 lbs
- Width23.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data