Overview
Mfr description
AMG-BEW0500-01 BUILDING CLEANER/EXTERIOR
Specifications
- Container Size11.57x10.39x14.57
- Container Typeplastic
- Height14.57
- Length11.57
- Manufacturer Upc Number0-87508-24043-5
- Package Quantity1
- Weight45 lbs
- Width10.39
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data