Overview
Mfr description
AMG-BEW0100-04 BUILDING CLEANER/EXTERIOR
Specifications
- Container Size13.25x10.25x10.63
- Container Typeplastic
- Height10.63
- Length13.25
- Manufacturer Upc Number0-87508-24044-2
- Package Quantity4
- Weight9.25 lbs
- Width10.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data