Motion
AMG-AP27500-01
AMG-AP27500-01 ALL PURPOSE/GENERAL CLEANER, 275 GALLON TOTE 1PC, FRAGRANCE FREE
MI ITEM #14303396
MFR #AMG-AP27500-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMG-AP27500-01 ALL PURPOSE/GENERAL CLEANER, 275 GALLON TOTE 1PC, FRAGRANCE FREE
MI ITEM #14303396
MFR #AMG-AP27500-01

Mfr description
AMG-AP27500-01 ALL PURPOSE/GENERAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    40x48x46
  • Height
    46
  • Length
    40
  • Weight
    2660 lbs
  • Width
    48

Details

  • Application Instructions
    spray, wipe, rinse or wipe with a damp towel.
  • Color
    green
  • Container Type
    plastic
  • Country of Origin
    US
  • Manufacturer Upc Number
    0-19962-19054-4
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)