Overview
Mfr description
AMG-TBW5515-01 TRUCK & BUS WASH
Specifications
- Container Size23.25x23.25x34.25
- Container Typeplastic
- Colorgreen
- Scentpassion fruit
- Manufacturer Upc Number0-8708-23072-6
- Shelf Life5y
- Height34.25
- Length23.25
- Weight500 lbs
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data