Motion
AMG-TBW0115-04
AMG-TBW0115-04 TRUCK & BUS WASH, 1 GALLON JUG 4PK, WILD PASSION FRUIT
MI ITEM #14303404
MFR #AMG-TBW0115-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMG-TBW0115-04 TRUCK & BUS WASH, 1 GALLON JUG 4PK, WILD PASSION FRUIT
MI ITEM #14303404
MFR #AMG-TBW0115-04

Mfr description
AMG-TBW0115-04 TRUCK & BUS WASH 1 GALLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    13.25x10.25x10.63
  • Height
    10.63
  • Length
    13.25
  • Shelf Life
    5y
  • Weight
    9.25 lbs

Details

  • Color
    green
  • Container Type
    plastic
  • Country of Origin
    US
  • Manufacturer Upc Number
    0-87508-23090-0
  • Scent
    passion fruit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)