Specifications
Dimensions
- Container Size13.25x10.25x10.63
- Height10.63
- Length13.25
- Shelf Life5y
- Weight2.18 lbs
Details
- Colorgreen
- Container Typeplastic
- Country of OriginUS
- Manufacturer Upc Number0-87508-23092-4
- Scentpassion fruit
Help us improve this product