Motion
AMG-GG5500-01
AMG-GG5500-01 GRIME B' GONE RTU, 55 GALLON DRUM 1PC, FRAGRANCE FREE
MI ITEM #14303412
MFR #AMG-GG5500-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMG-GG5500-01 GRIME B' GONE RTU, 55 GALLON DRUM 1PC, FRAGRANCE FREE
MI ITEM #14303412
MFR #AMG-GG5500-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AMG-GG5500-01 GRIME B' GONE RTU

Specifications

  • Container Size
    23.25x23.25x34.25
  • Container Type
    plastic
  • Color
    green
  • Application Instructions
    spray, wipe, rinse or wipe with a damp towel.
  • Manufacturer Upc Number
    0-87508-23076-4
  • Weight
    500 lbs
  • Package Quantity
    1
  • Height
    34.25
  • Length
    23.25
  • Width
    23.25
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought