Motion
AMG-GG0100-04
AMG-GG0100-04 GRIME B' GONE RTU, 1 GALLON JUG 4PK, FRAGRANCE FREE
MI ITEM #14303414
MFR #AMG-GG0100-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMG-GG0100-04 GRIME B' GONE RTU, 1 GALLON JUG 4PK, FRAGRANCE FREE
MI ITEM #14303414
MFR #AMG-GG0100-04

Mfr description
AMG-GG0100-04 GRIME B' GONE RTU 1 GALLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    13.25x10.25x10.63
  • Height
    10.63
  • Length
    13.25
  • Weight
    9.25 lbs
  • Width
    10.25

Details

  • Application Instructions
    spray, wipe, rinse or wipe with a damp towel.
  • Color
    green
  • Container Type
    plastic
  • Country of Origin
    US
  • Manufacturer Upc Number
    0-87508-23078-8
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)