Motion
AMG-GG3200-12
AMG-GG3200-12 GRIME B' GONE RTU, 32OZ 12PK, FRAGRANCE FREE
MI ITEM #14303415
MFR #AMG-GG3200-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMG-GG3200-12 GRIME B' GONE RTU, 32OZ 12PK, FRAGRANCE FREE
MI ITEM #14303415
MFR #AMG-GG3200-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AMG-GG3200-12 GRIME B' GONE RTU 32OZ

Specifications

  • Container Size
    13.25x10.25x10.63
  • Container Type
    plastic
  • Color
    green
  • Application Instructions
    spray, wipe, rinse or wipe with a damp towel.
  • Manufacturer Upc Number
    0-87508-23094-8
  • Weight
    2.18 lbs
  • Package Quantity
    12
  • Height
    10.63
  • Length
    13.25
  • Width
    10.25
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought