Specifications
Dimensions
- Container Size23.25x23.25x34.25
Details
- Colorgreen
- Container Typeplastic
- Manufacturer Upc Number0-87508-24057-2
- Package Quantity1
- Scentpine
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)