Overview
Mfr description
AMG-OENSC5502-01 ODOR ELIMINATOR
Specifications
- Scentcherry almond
- Container Typeplastic
- Container Size23.25x23.25x34.25
- Height34.25
- Length23.25
- Manufacturer Upc Number0-87508-23083-2
- Weight500 lbs
- Width23.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data