Overview
Mfr description
AMG-OENSC0502-01 ODOR ELIMINATOR
Specifications
- Scentcherry almond
- Container Typeplastic
- Container Size11.57x10.39x14.57
- Height14.57
- Length11.57
- Manufacturer Upc Number0-87508-23084-9
- Weight45 lbs
- Width10.39
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data