Motion
MTA SIZE 2115, 21:1, GEARBOX ONLY

DODGE
MTA SIZE 2115, 21:1, GEARBOX ONLY

Shaft Mount Speed Reducer - 21:1 Ratio
Mi Item #14304269
MFR #MTA SIZE 2115, 21:1, GEARBOX ONLY
Price$6,397.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 2115, 21:1, GEARBOX ONLY

Shaft Mount Speed Reducer - 21:1 Ratio
Mi Item #14304269
MFR #MTA SIZE 2115, 21:1, GEARBOX ONLY

Mfr description
M2H21T MTA SIZE 2115, 21:1, GEARBOX ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,397.61/each

Specifications

Dimensions

  • Agma Size
    115
  • Nominal Ratio
    21:1

Details

  • Manufacturer Catalog Number
    M2H21T
  • Reduction
    Triple
  • Series
    M2H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)