Motion
MTA SIZE 3203, 29:1, GEARBOX ONLY

DODGE
MTA SIZE 3203, 29:1, GEARBOX ONLY

Shaft Mount Speed Reducer - 29:1 Ratio
MI ITEM #14304286
MFR #MTA SIZE 3203, 29:1, GEARBOX ONLY
Price$9,483.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 3203, 29:1, GEARBOX ONLY

Shaft Mount Speed Reducer - 29:1 Ratio
MI ITEM #14304286
MFR #MTA SIZE 3203, 29:1, GEARBOX ONLY

Mfr description
M3H29T MTA SIZE 3203, 29:1, GEARBOX ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,483.52/each

Specifications

Dimensions

  • Agma Size
    203
  • Nominal Ratio
    29:1

Details

  • Manufacturer Catalog Number
    M3H29T
  • Reduction
    Triple
  • Series
    M3H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)