Motion
M3H76T

DODGE
M3H76T

Shaft Mount Speed Reducer - Triple Stage Reduction, 76:1 Ratio
Mi Item #14304296
MFR #M3H76T
Price$9,483.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M3H76T

Shaft Mount Speed Reducer - Triple Stage Reduction, 76:1 Ratio
Mi Item #14304296
MFR #M3H76T

Mfr description
M3H76T MTA SIZE 3203, 76:1, GEARBOX ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,483.52/each

Specifications

Dimensions

  • Agma Size
    203
  • Input Shaft Diameter
    0.6870 in, 17.44 mm
  • Nominal Ratio
    76:1

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    M3H76T
  • Maximum Speed
    3600 rpm
  • Reduction
    Triple
  • Reduction Type
    Triple Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two Piece
  • Series
    M3H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)