Motion
MTA SIZE 4207, 26:1 GEARBOX ONLY

DODGE
MTA SIZE 4207, 26:1 GEARBOX ONLY

Shaft Mount Speed Reducer - 26:1 Ratio
Mi Item #14304300
MFR #MTA SIZE 4207, 26:1 GEARBOX ONLY
Price$12,373.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 4207, 26:1 GEARBOX ONLY

Shaft Mount Speed Reducer - 26:1 Ratio
Mi Item #14304300
MFR #MTA SIZE 4207, 26:1 GEARBOX ONLY

Mfr description
M4H26T MTA SIZE 4207, 26:1 GEARBOX ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,373.74/each

Specifications

Dimensions

  • Agma Size
    207
  • Nominal Ratio
    26:1

Details

  • Manufacturer Catalog Number
    M4H26T
  • Reduction
    Triple
  • Series
    M4H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)