Motion
M4H74T

DODGE
M4H74T

Shaft Mount Speed Reducer - Triple Stage Reduction, 74:1 Ratio
MI ITEM #14304310
MFR #M4H74T
Price$12,373.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M4H74T

Shaft Mount Speed Reducer - Triple Stage Reduction, 74:1 Ratio
MI ITEM #14304310
MFR #M4H74T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,373.74/each

Specifications

Dimensions

  • Agma Size
    207
  • Input Shaft Diameter
    1.0620 in, 26.97 mm
  • Nominal Ratio
    74:1

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    M4H74T
  • Maximum Speed
    3600 rpm
  • Reduction
    Triple
  • Reduction Type
    Triple Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two Piece
  • Series
    M4H

Overview

Mfr description
M4H74T MTA SIZE 4207, 74:1 GEARBOX ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought