Motion
MTA SIZE 6307, 39:1, GEARBOX ONLY

DODGE
MTA SIZE 6307, 39:1, GEARBOX ONLY

Shaft Mount Speed Reducer - 39:1 Ratio
MI ITEM #14304332
MFR #MTA SIZE 6307, 39:1, GEARBOX ONLY
Price$19,405.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 6307, 39:1, GEARBOX ONLY

Shaft Mount Speed Reducer - 39:1 Ratio
MI ITEM #14304332
MFR #MTA SIZE 6307, 39:1, GEARBOX ONLY

Mfr description
M6H39T MTA SIZE 6307, 39:1, GEARBOX ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,405.74/each

Specifications

Dimensions

  • Agma Size
    307
  • Nominal Ratio
    39:1

Details

  • Manufacturer Catalog Number
    M6H39T
  • Reduction
    Triple
  • Series
    M6H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)