Motion
M6H52T

DODGE
M6H52T

Shaft Mount Speed Reducer - Triple Stage Reduction, 52:1 Ratio
MI ITEM #14304337
MFR #M6H52T
Price$24,257.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M6H52T

Shaft Mount Speed Reducer - Triple Stage Reduction, 52:1 Ratio
MI ITEM #14304337
MFR #M6H52T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24,257.17/each

Specifications

Dimensions

  • Agma Size
    307
  • Input Shaft Diameter
    1.1870 in, 30.14 mm
  • Nominal Ratio
    52:1

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    M6H52T
  • Maximum Speed
    3600 rpm
  • Reduction
    Triple
  • Reduction Type
    Triple Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two Piece
  • Series
    M6H

Overview

Mfr description
M6H52T MTA SIZE 6307, 52:1, GEARBOX ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought