Motion
M7H33T

DODGE
M7H33T

Shaft Mount Speed Reducer - Triple Stage Reduction, 33:1 Ratio
Mi Item #14304350
MFR #M7H33T
Price$35,547.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M7H33T

Shaft Mount Speed Reducer - Triple Stage Reduction, 33:1 Ratio
Mi Item #14304350
MFR #M7H33T

Mfr description
M7H33T MTA SIZE 7315, 33:1, GEARBOX ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,547.08/each

Specifications

Dimensions

  • Agma Size
    315
  • Input Shaft Diameter
    1.3740 in, 34.89 mm
  • Nominal Ratio
    33:1

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    M7H33T
  • Maximum Speed
    3600 rpm
  • Reduction
    Triple
  • Reduction Type
    Triple Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two Piece
  • Series
    M7H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)