Motion
M7H51T

DODGE
M7H51T

Shaft Mount Speed Reducer - Triple Stage Reduction, 51:1 Ratio
MI ITEM #14304354
MFR #M7H51T
List Price$34,086.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M7H51T

Shaft Mount Speed Reducer - Triple Stage Reduction, 51:1 Ratio
MI ITEM #14304354
MFR #M7H51T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34,086.24/each for your price

Overview

Mfr description
M7H51T MTA SIZE 7315, 51:1, GEARBOX ONLY

Specifications

  • Reduction Type
    Triple Stage
  • Nominal Ratio
    51:1
  • Series
    M7H
  • Gearbox Component Type
    Gearbox
  • Reduction
    Triple
  • Input Shaft Diameter
    1.3740 in, 34.89 mm
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    M7H51T
  • Maximum Speed
    3600 rpm
  • Sealing Type
    Two Piece
  • Agma Size
    315
  • Screw Conveyor Compatible
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought