Motion
M8H40T

DODGE
M8H40T

Shaft Mount Speed Reducer - Triple Stage Reduction, 40:1 Ratio
MI ITEM #14304364
MFR #M8H40T
Price$51,611.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M8H40T

Shaft Mount Speed Reducer - Triple Stage Reduction, 40:1 Ratio
MI ITEM #14304364
MFR #M8H40T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51,611.00/each

Specifications

Dimensions

  • Agma Size
    407
  • Input Shaft Diameter
    1.4370 in, 36.50 mm
  • Nominal Ratio
    40:1

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    M8H40T
  • Maximum Speed
    3600 rpm
  • Reduction
    Triple
  • Reduction Type
    Triple Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two Piece
  • Series
    M8H

Overview

Mfr description
M8H40T MTA SIZE 8407 40:1, GEARBOX ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought