Motion
11645VP050

ANSELL
11645VP050

11645VP050
Mi Item #14304733
MFR #11645VP050
Price$13.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11645VP050

11645VP050
Mi Item #14304733
MFR #11645VP050

Mfr description
11645VP050 HYFLEX 11645VP SIZE 5, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.03/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5

Details

  • Coating Material
    Polyurethane
  • Color
    Black, Grey
  • Material Type
    Knit Gloves - Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)