Motion
58201090

ANSELL
58201090

Chemical Resistant Glove - Size L or Size 9, 13.0000 in, 330 mm Length, Green
Mi Item #14304766
MFR #58201090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
58201090

Chemical Resistant Glove - Size L or Size 9, 13.0000 in, 330 mm Length, Green
Mi Item #14304766
MFR #58201090

Mfr description
58201090 ALPHATEC 58201 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    13.0000 in, 330 mm
  • Thickness
    50 mil, 1.27 mm

Details

  • Additional Details
    Silicone-Free, Anti-Static
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Application
    Food Processing, Cold Storage, Seafood Processing, Chemical Handling, Chemical Processing And Preparation, Janitorial Use, Cleaning, Maintenance
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Gauntlet
  • Duty Type
    Heavy
  • En 388 Abrasion Resistance Level
    Level 3
  • En 388 Cut Resistance Level
    Level 3
  • En 388 Puncture Resistance Level
    Level 3
  • EN388
    3232B
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Grip Technology
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Acrylic
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    AlphaTec
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    ANSI/ISEA 105-2024, CE 0493, EN 388, 2016 +A1, 2018, EN 407, 2020, EN 511, 2006, EN ISO 21420, 2020, EN ISO 374-1, 2016, EN ISO 374-5, 2016, Food Contact
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Grip Technology
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)