Motion
PCAM0017
Water Chiller - Air Cooled Closed Loop, 1-1/2 Ton, 230 V, 1 ph, 60 Hz
Mi Item #14304905
MFR #PCAM0017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Chiller - Air Cooled Closed Loop, 1-1/2 Ton, 230 V, 1 ph, 60 Hz
Mi Item #14304905
MFR #PCAM0017

Mfr description
PCAM0017 PCAM0017(230/1/60)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    22 in
  • Weight
    232 lbs
  • Width
    23 in

Details

  • Additional Details
    Air Cooled, Closed Loop, Water Application, 44 °F to 85 °F Set Temperature, Indoor Use Only, 50 °F to 95 °F, Non Ferrous Open To Atmospheric Process Circuit, Stainless Steel Heat Exchanger, Low Flow Switch, Thermostatic Expansion Valve, Dixell Controller, Remote ON/OFF with General Fault, Phase Monitor, High & Low Refrigerant Pressure Switch, High & Low Refrigerant Pressure Gauges, Forklift Pockets, Standard Packaging, and RAL7035 Powder Coat Finish.
  • Country of Origin
    IT
  • Frequency
    60 Hz
  • Phase
    1 ph
  • Voltage
    230 V
  • Voltage / Hz
    230/60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)