Motion
PCA0029 (460/3/60-50)

TJ Snow Company
PCA0029 (460/3/60-50)

Water Chiller - Air Cooled Closed Loop, 3 Ton, 460 V, 3 ph, 60 Hz
MI ITEM #14304907
MFR #PCA0029 (460/3/60-50)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TJ Snow Company
PCA0029 (460/3/60-50)

Water Chiller - Air Cooled Closed Loop, 3 Ton, 460 V, 3 ph, 60 Hz
MI ITEM #14304907
MFR #PCA0029 (460/3/60-50)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCA0029 PCA0029(460/3/60-50)

Specifications

  • Voltage / Hz
    460/60
  • Phase
    3 ph
  • Frequency
    60 Hz
  • Voltage
    460 V
  • Height
    61 in
  • Width
    30 in
  • Weight
    331 lbs
  • Additional Details
    Air Cooled, Closed Loop, Indoor and Outdoor Use, Water Application, 44 °F to 85 °F Set Temperature, Indoor and Outdoor Use, 23 °F to 104 °F, Insulated Atmospheric NON-Ferrous Process Circuit, Insulated Dust-Tight Insulated Polyethylene HDPE Tank with Fill Port and Vent, Insulated Stainless Steel with Copper Brazed Plate Heat Exchanger which is protected from freezing by a Temperature Probe and Differential High/Low Pressure Switch, Hermetic Scroll Compressor, Centrifugal Pump, Automatic Bypass Valve (helps with ease of commissioning), Dixell Controller, Remote ON/OFF with General Fault, Forklift Pockets, Phase Monitor, Dual Frequency Power Supply (set for 60Hz from factory), Powder Coated Paint RAL7035, UL 508A TYPE 1 Panel and CE Standard Design
  • Country of Origin
    IT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text