Motion
2922P1
Air Impact Wrenche & Ratchet - 2922, Pistol Handle, 0.7500 in Drive Size, 1450 ft-lbs Torque, 5200 rpm Max Speed
Mi Item #14305387
MFR #2922P1
Price$3,276.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 2922, Pistol Handle, 0.7500 in Drive Size, 1450 ft-lbs Torque, 5200 rpm Max Speed
Mi Item #14305387
MFR #2922P1

Mfr description
2922P1 3/4IN AIR IMPACT WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,276.95/each

Specifications

Dimensions

  • Drive Size
    0.7500 in
  • Overall Length
    8.9000 in
  • Torque
    1450 ft-lbs

Details

  • Handle Style
    Pistol
  • Maximum Speed
    5200 rpm
  • Product Types
    Air Impact Wrench
  • Series
    2922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)