Motion
H200C-002-RS1NO

HEDLAND FLOW METERS
H200C-002-RS1NO

Hydraulic Flow Meter - 0.02 gpm Port Size, SAE, 0.2 gpm Max Flow
Mi Item #14308524
MFR #H200C-002-RS1NO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEDLAND FLOW METERS
H200C-002-RS1NO

Hydraulic Flow Meter - 0.02 gpm Port Size, SAE, 0.2 gpm Max Flow
Mi Item #14308524
MFR #H200C-002-RS1NO

Mfr description
H200C-002-RS1NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4.8000 in, 122 mm
  • Minimum Flow Rate
    0.02 gpm
  • Port Size
    1/4 in SAE 6

Details

  • Calibration Standard
    Calibrated for 0.876 S.G
  • Flow Metering Type
    Variable Area
  • Flow Rate
    0.1 to 0.75 L/min, 0.02 to 0.2 gpm
  • Flow Rate Range
    0.1 to 0.75 L/min
  • Housing Material
    T316 Stainless Steel
  • Impeller Material
    2024-T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    0.2 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Operating Medium
    Petroleum Fluids
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Seal Material
    Viton
  • Seal Type
    Viton
  • Style
    Variable Area
  • Thread Standard
    SAE
  • Wetted Materials
    2024 - T351 Anodized Aluminum, Ceramic, PPS, T316 Stainless Steel, Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)