Motion
H201A-002-RS1NC

HEDLAND FLOW METERS
H201A-002-RS1NC

Hydraulic Flow Meter - 0.02 gpm Port Size, NPTF, 0.2 gpm Max Flow
Mi Item #14308567
MFR #H201A-002-RS1NC
Price$501.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEDLAND FLOW METERS
H201A-002-RS1NC

Hydraulic Flow Meter - 0.02 gpm Port Size, NPTF, 0.2 gpm Max Flow
Mi Item #14308567
MFR #H201A-002-RS1NC

Mfr description
H201A-002-RS1NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.47/each

Specifications

Dimensions

  • Length
    4.8000 in, 122 mm
  • Minimum Flow Rate
    0.02 gpm
  • Port Size
    1/4 in SAE 6
  • Ratio
    3:1

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    NIST Traceable
  • Flow Metering Type
    Variable Area
  • Flow Rate
    0.1 to 0.75 L/min, 0.02 to 0.2 gpm
  • Flow Rate Range
    0.1 to 0.75 L/min
  • Housing Material
    Aluminum
  • Impeller Material
    2024 - T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    0.2 gpm
  • Maximum Operating Pressure
    241 bar, 3500 psi
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Operating Medium
    Water-Based Fluid
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Style
    Variable Area
  • Thread Standard
    NPTF
  • Viscosity
    32 cSt
  • Wetted Materials
    Ceramic, PPS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)