Specifications
Dimensions
- Length4.8000 in, 122 mm
- Minimum Flow Rate0.1 gpm
- Port Size1/4 in SAE 6
Details
- Calibration StandardCalibrated for 0.876 S.G
- Flow Metering TypeVariable Area
- Flow Rate1 to 7.5 L/min, 0.1 to 1 gpm
- Flow Rate Range1 to 7.5 L/min
- Housing MaterialT316 Stainless Steel
- Impeller Material2024 - T351 Anodized aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate1 gpm
- Maximum Operating Pressure5000 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Operating MediumPetroleum Fluids
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- Seal MaterialViton
- Seal TypeViton
- StyleVariable Area
- Thread StandardSAE
- Wetted Materials2024 - T351 Anodized aluminum piston and cone, Ceramic Internal Magnet, PPS, T302 SS Spring, T316 SS Spider Plate, T316 Stainless body, Viton Pressure Seals