Specifications
Dimensions
- Minimum Flow Rate0.2 gpm
Details
- ActionDirect
- Max Operating Temperature400 °F
- Maximum Flow Rate2 gpm
- Operating MediumA.P.I. Oil, Caustic and Corrosive Liquid
- Thread StandardNPSF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)