Motion
H237X-030-RS1NO

HEDLAND FLOW METERS
H237X-030-RS1NO

Hydraulic Flow Meter - 3 scfm Port Size, NPTF, 30 scfm Max Flow
MI ITEM #14309267
MFR #H237X-030-RS1NO
Price$1,857.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEDLAND FLOW METERS
H237X-030-RS1NO

Hydraulic Flow Meter - 3 scfm Port Size, NPTF, 30 scfm Max Flow
MI ITEM #14309267
MFR #H237X-030-RS1NO

Mfr description
H237X-030-RS1NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,857.39/each

Specifications

Dimensions

  • Length
    4.8000 in, 122 mm
  • Minimum Flow Rate
    3 scfm
  • Port Size
    0.2500 in

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    NIST Traceable
  • Flow Metering Type
    Variable Area
  • Flow Rate
    1.5 to 14, 3 to 30 scfm
  • Flow Rate Range
    1.5 to 14
  • Impeller Material
    2024 - T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    400 °F
  • Maximum Flow Rate
    30 scfm
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Style
    Inline
  • Thread Standard
    NPTF
  • Viscosity
    32 cSt
  • Wetted Materials
    Ceramic, PPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)