Specifications
Dimensions
- Length6.6000 in, 168 mm
- Minimum Flow Rate1 gpm
- Port Size1/2 in SAE 10
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate5 to 38 L/min, 1 to 10 gpm
- Flow Rate Range5 to 38 L/min
- Housing MaterialAluminum
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate10 gpm
- Maximum Operating Pressure241 bar, 3500 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleInline
- Thread StandardBSPP
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS