Specifications
Dimensions
- Length6.6000 in, 168 mm
- Minimum Flow Rate0.1 gpm
- Port Size1/2 in SAE 10
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate0.5 to 3.75 L/min, 0.1 to 1.0 gpm
- Flow Rate Range0.5 to 3.75 L/min
- Housing MaterialStainless
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate1 gpm
- Maximum Operating Pressure41.37 bar, 600 psi
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Operating MediumAir
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardBSPP
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)