Motion
H615-675-R
Hydraulic Flow Meter - 7 gpm Port Size, NPTF, 75 gpm Max Flow
MI ITEM #14311423
MFR #H615-675-R
Price$716.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Flow Meter - 7 gpm Port Size, NPTF, 75 gpm Max Flow
MI ITEM #14311423
MFR #H615-675-R

Mfr description
H615-675-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.59/each

Specifications

Dimensions

  • Length
    8.7200 in, 221.50 mm
  • Minimum Flow Rate
    7 gpm

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    NIST Traceable
  • Flow Metering Type
    Variable Area
  • Flow Rate
    30 to 280 L/min, 7 to 75 gpm
  • Flow Rate Range
    30 to 280 L/min
  • Impeller Material
    2024 - T351 Anodized Aluminum
  • Magnet
    Yes
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    75 gpm
  • Min Operating Temperature
    -29 °C, -20 °F
  • Mounting Type
    Inline
  • Pipe Material
    T316 Stainless Steel
  • Repeatability
    ±1 %
  • Style
    Variable Area
  • Thread Standard
    NPTF
  • Viscosity
    32 cSt
  • Wetted Materials
    Ceramic, PPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)