Specifications
Dimensions
- Length8.7200 in, 221.50 mm
- Minimum Flow Rate10 gpm
Details
- Accuracy±2 %
- Calibration StandardNIST Traceable
- Flow Metering TypeVariable Area
- Flow Rate40 to 380 L/min, 10 to 100 gpm
- Flow Rate Range40 to 380 L/min
- Impeller Material2024 - T351 Anodized Aluminum
- MagnetYes
- Max Operating Temperature240 °F
- Maximum Flow Rate100 gpm
- Min Operating Temperature-29 °C, -20 °F
- Mounting TypeInline
- Operating MediumWater
- Pipe MaterialT316 Stainless Steel
- Repeatability±1 %
- StyleVariable Area
- Thread StandardBSPP
- Viscosity32 cSt
- Wetted MaterialsCeramic, PPS