Motion
H619-025-R
2 gpm Port Size, PVC, Female, 25 gpm Max Flow
Mi Item #14311468
MFR #H619-025-R
Price$630.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 gpm Port Size, PVC, Female, 25 gpm Max Flow
Mi Item #14311468
MFR #H619-025-R

Mfr description
H619-025-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.24/each

Specifications

Dimensions

  • Minimum Flow Rate
    2 gpm

Details

  • Action
    Direct
  • Connection Gender
    Female
  • Max Operating Temperature
    250 °F
  • Maximum Flow Rate
    25 gpm
  • Operating Medium
    Water
  • Thread Standard
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)